This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Dornbracht USA

Tara Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #D20713882000010
  • Item #3825851
  • Manufacturer Part #20713882-000010
5 out of 5 Customer Rating
Brand image
Dornbracht USA

Tara Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #D20713882000010
  • Item #3825851
  • Manufacturer Part #20713882-000010
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
1.2 gpm
Spout Height
6-41/100 in
Spout Reach
6-49/100 in
Included Components
Deck Plate Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Collection
Tara
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
WaterSense Labeled
Yes