This product requires certification to purchase.

Single Handle Kitchen Faucet in Polished Chrome

Dornbracht USA

Tara Ultra Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #D33860875000010
  • Item #3826209
  • Manufacturer Part #33860875-000010
3.7 out of 5 Customer Rating
Brand image
Dornbracht USA

Tara Ultra Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #D33860875000010
  • Item #3826209
  • Manufacturer Part #33860875-000010
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Aerator and sprayface function
  • Ceramic disc discharge
  • Descaling system
  • Internal backflow preventer
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
1.5 gpm
Maximum Deck Thickness
1-77/100 in
Spout Height
5-7/100 in
Spout Reach
9-24/25 in
Spout Swivel
360°
Included Components
Supply Lines Included
Yes
Characteristics & Features
Collection
Tara Ultra
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No