This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brushed Durabrass

Dornbracht USA

Tara. Wall Mount Toilet Tissue Holder in Brushed Durabrass

  • Fast #
  • Part #D8351089228
  • Item #8952068
  • Manufacturer Part #83510892-28
5 out of 5 Customer Rating
Brand image
Dornbracht USA

Tara. Wall Mount Toilet Tissue Holder in Brushed Durabrass

  • Fast #
  • Part #D8351089228
  • Item #8952068
  • Manufacturer Part #83510892-28
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Durabrass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Included Components
Hardware Included
No
Characteristics & Features
Collection
Tara.
Color Finish Category
Brass Tones
Color Finish Name
Brushed Durabrass
Material
Brass
Mount Type
Wall
Pivoting
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No