This product requires certification to purchase.

Bathroom Sink Drain in Brushed Chrome

Dornbracht USA

Umbrella Bathroom Sink Drain in Brushed Chrome

  • Fast #
  • Part #D10125970930010
  • Item #9544232
  • Manufacturer Part #10125970-930010
5 out of 5 Customer Rating
Brand image
Dornbracht USA

Umbrella Bathroom Sink Drain in Brushed Chrome

  • Fast #
  • Part #D10125970930010
  • Item #9544232
  • Manufacturer Part #10125970-930010
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Push to open/close
  • Suitable only for basins with overflow
  • Requires Certification

Documents

Included Components
Overflow Included
Yes
Characteristics & Features
Collection
Umbrella
Color Finish Category
Chromes
Color Finish Name
Brushed Chrome
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
Warranty & Product Information
Product Type
Sink Drain