This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Polished Chrome

Dornbracht USA

xTool Single Handle Volume Control Valve Trim in Polished Chrome

  • Fast #
  • Part #D3641697900
  • Item #3154165
  • Manufacturer Part #36416979-00
4.2 out of 5 Customer Rating
Brand image
Dornbracht USA

xTool Single Handle Volume Control Valve Trim in Polished Chrome

  • Fast #
  • Part #D3641697900
  • Item #3154165
  • Manufacturer Part #36416979-00
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Cover plate Ø 124 mm.
  • Temperature control handle with safety limit stop at 38°C.
  • Thermostat cartridge
  • Requires Certification
Dimensions & Measurements
Faucet Connection Size
3/4 in
Height
3-17/50 in
Length
5-31/100 in
Shower Arm Reach
5-31/100 in
Characteristics & Features
Collection
xTool
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Type
Knob
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trim Only
Yes
Valve Trim Type
Volume Control
Warranty & Product Information
ADA Compliant
No
Application
Residential
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
Type
D3650197900