This product requires certification to purchase.

40 in. x 300 ft. Poly Table Cover in White

Dot Foods

40 in. x 300 ft. Poly Table Cover in White

  • Fast #
  • Part #HFM114000
  • Item #7461976
  • Manufacturer Part #114000
4.7 out of 5 Customer Rating
Brand image
Dot Foods

40 in. x 300 ft. Poly Table Cover in White

  • Fast #
  • Part #HFM114000
  • Item #7461976
  • Manufacturer Part #114000
4.7 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wide plastic roll table cover provides you with a quick, clean, and disposable eating surface
  • Durable
  • Perfect for outdoor or casual parties or catered events
  • Color" White
  • Requires Certification
Dimensions & Measurements
Length
300 ft
Width
40 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
Poly
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
UPC
076455548497