1-1/4 in. 150# PTFE Ring Gasket
1-1/4 in. 150# PTFE Ring Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 1-1/4 in
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 225
- Pressure Class:
- 150#
- Schedule Class:
- 150
- Thickness:
- 1/8 in
- Type:
- Gasket
- UL Listed:
- No