This product requires certification to purchase.

2 in. 150# Viton® Gasket

Draco Mechanical Supply

2 in. 150# Viton® Gasket

  • Fast #
  • Part #DV150FFGKA
  • Item #1334986
  • Manufacturer Part #9520FF-0150-125-0200
4.1 out of 5 Customer Rating
Brand image
Draco Mechanical Supply

2 in. 150# Viton® Gasket

  • Fast #
  • Part #DV150FFGKA
  • Item #1334986
  • Manufacturer Part #9520FF-0150-125-0200
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Outside
2 in
Pressure Class
150#
Pressure - Maximum
1000 psi
Thickness
1/8 in
Characteristics & Features
Fitting Type
Gasket
Flange Type
Flat Face
Material
Rubber
Material Type
Viton®
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
ASTM
ASTM D-2000