36 x 0.125 in. Rubber Gasket

You last purchased this on
 
Draco Mechanical Supply

36 x 0.125 in. Rubber Gasket

  • Fast #
  • Part #DRRSPG3636A
  • Item #1334793
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Draco Mechanical Supply

36 x 0.125 in. Rubber Gasket

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Clean Bagged:
No
Color Finish Name:
Red
FM Approved:
No
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Length:
36 in
Material:
Rubber
NSF Certified:
No
Thickness:
0.125 in
UL Listed:
No