This product requires certification to purchase.

Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 3/4 in. ASME B16.5 Class 150, 0.063 in. Thick

Draco Mechanical Supply

BLUE-GARD® Style 3000 Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 3/4 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G3000RG150116F
  • Item #855157
  • Manufacturer Part #37706-0191
5 out of 5 Customer Rating
Brand image
Draco Mechanical Supply

BLUE-GARD® Style 3000 Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 3/4 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G3000RG150116F
  • Item #855157
  • Manufacturer Part #37706-0191
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Excellent sealability
  • Unique blend of aramid fibers, fillers, and a NBR rubber binder provides improved torque retention and drastically lowered emissions levels
  • Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, energy consumption
  • Ideal for utility services
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
3/4 in
Fits Pipe Size
3/4 in
Pressure Class
150#
Pressure - Maximum
1000 psi
Thickness
1/16 in
Characteristics & Features
Collection
BLUE-GARD® Style 3000
Color Finish Category
Blues
Color Finish Name
Blue
Fitting Type
Gasket, Ring
Material Type
Aramid Fiber with Nitrile Binder(NBR)
Electrical & Operational Information
Maximum Temperature
700
Minimum Temperature
-100
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No