This product requires certification to purchase.

Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 6 in. ASME B16.5 Class 150, 0.125 in. Thick

Draco Mechanical Supply

BLUE-GARD® Style 3000 Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 6 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G3000RG15018U
  • Item #2130736
  • Manufacturer Part #37706-1106
4.9 out of 5 Customer Rating
Brand image
Draco Mechanical Supply

BLUE-GARD® Style 3000 Ring Gasket, Aramid Fiber with Nitrile Binder(NBR) Nitrile(NBR), 6 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G3000RG15018U
  • Item #2130736
  • Manufacturer Part #37706-1106
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Excellent sealability
  • Unique blend of aramid fibers, fillers, and a NBR rubber binder provides improved torque retention and drastically lowered emissions levels
  • Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, energy consumption
  • Ideal for utility services
  • Available in sheet or cut gasket form
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1/8 in
Diameter - Outside
6 in
Fits Pipe Size
6 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
1000 psi
Thickness
1/8 in
Characteristics & Features
Collection
BLUE-GARD® Style 3000
Color Finish Category
Blues
Color Finish Name
Blue
Fitting Type
Gasket
Material Type
Aramid Fiber with Nitrile Binder(NBR)
Electrical & Operational Information
Maximum Temperature
700
Minimum Temperature
-100
Warranty & Product Information
ASME
ASME B16.5
ASTM
ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104
NSF Certified
No
Origin
Global
Type
D1503000RGUA