This product requires certification to purchase.

Ring Gasket, Aramid Fiber with SBR Binder SBR, 5 in. ASME B16.5 Class 150, 0.063 in. Thick

Draco Mechanical Supply

BLUE-GARD® Style 3400 Ring Gasket, Aramid Fiber with SBR Binder SBR, 5 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G3400RG150116S
  • Item #1792254
  • Manufacturer Part #37704-0105
3.7 out of 5 Customer Rating
Brand image
Draco Mechanical Supply

BLUE-GARD® Style 3400 Ring Gasket, Aramid Fiber with SBR Binder SBR, 5 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G3400RG150116S
  • Item #1792254
  • Manufacturer Part #37704-0105
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Excellent sealability
  • Unique blend of aramid fibers
  • Fillers and a nitrile rubber binder provides improved torque retention and drastically lowered emissions levels
  • Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Media: water, staturated steam, and inert gases
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
5 in
Fits Pipe Size
5 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
1000 psi
Thickness
1/16 in
Characteristics & Features
Collection
BLUE-GARD® Style 3400
Color Finish Category
Greys
Color Finish Name
Grey
Fitting Type
Gasket
Material Type
Aramid Fiber with SBR Binder
Electrical & Operational Information
Maximum Temperature
700
Minimum Temperature
-100
Warranty & Product Information
ASME
ASME B16.5
NSF Certified
No
Origin
Global