This product requires certification to purchase.

Ring Gasket, Aramid Fiber with EPDM Binder EPDM, 4 in. ASME B16.5 Class 150, 0.125 in. Thick

Draco Mechanical Supply

BLUE-GARD® Style 3700 Ring Gasket, Aramid Fiber with EPDM Binder EPDM, 4 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G3700RG15018P
  • Item #7688038
  • Manufacturer Part #G3700RG15018P
4.7 out of 5 Customer Rating
Brand image
Draco Mechanical Supply

BLUE-GARD® Style 3700 Ring Gasket, Aramid Fiber with EPDM Binder EPDM, 4 in. ASME B16.5 Class 150, 0.125 in. Thick

  • Fast #
  • Part #G3700RG15018P
  • Item #7688038
  • Manufacturer Part #G3700RG15018P
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Excellent sealability
  • Unique blend of aramid fibers
  • Fillers and a nitrile rubber binder provides improved torque retention and drastically lowered emissions levels
  • Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, and energy consumption
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
4-1/2 in
Fits Pipe Size
4 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
1200 psi
Thickness
1/8 in
Characteristics & Features
Collection
BLUE-GARD® Style 3700
Color Finish Category
Greys
Color Finish Name
Grey
Fitting Type
Gasket
Material Type
Aramid Fiber with EPDM Binder
Electrical & Operational Information
Maximum Temperature
700
Minimum Temperature
-100
Warranty & Product Information
Origin
Global