This product requires certification to purchase.

Ring Gasket, PTFE with Aluminosilicate Microspheres PTFE, 2 in. ASME B16.5 Class 150, 0.063 in. Thick

Draco Mechanical Supply

ENVELON™ Style 3565 Ring Gasket, PTFE with Aluminosilicate Microspheres PTFE, 2 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G3565RG150116K
  • Item #1332985
  • Manufacturer Part #37565-0102
4.8 out of 5 Customer Rating
Brand image
Draco Mechanical Supply

ENVELON™ Style 3565 Ring Gasket, PTFE with Aluminosilicate Microspheres PTFE, 2 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G3565RG150116K
  • Item #1332985
  • Manufacturer Part #37565-0102
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Tighter seal
  • Soft, deformable exterior conforms to surface irregularities
  • Ideal for worn, warped or pitted flanges
  • Stable blue core improves cold flow resistance
  • Low bolt load requirements ensure a tight seal on glass-lined or wavy flanges
  • Direct sintering of GYLON® layers prevents leak paths and adhesive contamination
  • Easy to install
  • Unitized construction avoids jacket foldover
  • Rigid core facilitates installation of large gaskets
  • Minimizes inventory
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
2-19/50 in
Fits Pipe Size
2 in
Pressure Class
ASME B16.5 Class 150
Pressure - Maximum
1200 psi
Thickness
1/16 in
Characteristics & Features
Collection
ENVELON™ Style 3565
Color Finish Category
Whites
Color Finish Name
White
Fitting Type
Gasket
Material Type
PTFE with Aluminosilicate Microspheres
Electrical & Operational Information
Maximum Temperature
500
Minimum Temperature
-450
Warranty & Product Information
Origin
Global