This product requires certification to purchase.

Ring Gasket, Graphite, 3/4 in. ASME B16.5 Class 150, 0.120 in. Thick

Draco Mechanical Supply

GRAPH-LOCK® Style 3125-SS Ring Gasket, Graphite, 3/4 in. ASME B16.5 Class 150, 0.120 in. Thick

  • Fast #
  • Part #G3125SSRG15018F
  • Item #10058213
  • Manufacturer Part #37740-1191
5 out of 5 Customer Rating
Brand image
Draco Mechanical Supply

GRAPH-LOCK® Style 3125-SS Ring Gasket, Graphite, 3/4 in. ASME B16.5 Class 150, 0.120 in. Thick

  • Fast #
  • Part #G3125SSRG15018F
  • Item #10058213
  • Manufacturer Part #37740-1191
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Excellent resistance
  • Pure exfoliated graphite flake material excels in extreme conditions, withstanding heat, pressure and aggressive chemicals
  • Proven fire-safe
  • Reliable
  • Seals easily under moderate bolt load and offers superior torque retention
  • Retains dimensional stability in high temperatures
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/4 in
Pressure Class
150#
Pressure - Maximum
2000 psi
Thickness
1/8 in
Characteristics & Features
Collection
GRAPH-LOCK® Style 3125-SS
Color Finish Category
Blacks
Color Finish Name
Black
Fitting Type
Gasket
Material Type
Graphite
Electrical & Operational Information
Maximum Temperature
850
Minimum Temperature
-450
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No