This product requires certification to purchase.

Ring Gasket, PTFE with Barium Sulfate PTFE, 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick

Draco Mechanical Supply

GYLON® Style 3510 Ring Gasket, PTFE with Barium Sulfate PTFE, 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G3510RG150116D
  • Item #7686160
  • Manufacturer Part #37709-0190
4.1 out of 5 Customer Rating
Brand image
Draco Mechanical Supply

GYLON® Style 3510 Ring Gasket, PTFE with Barium Sulfate PTFE, 1/2 in. ASME B16.5 Class 150, 0.063 in. Thick

  • Fast #
  • Part #G3510RG150116D
  • Item #7686160
  • Manufacturer Part #37709-0190
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Tighter seal
  • Improved performance over conventional PTFE
  • Reduced product loss and emissions
  • Reduced creep relaxation
  • Unique manufacturing process minimizes cold flow problems typical of skived and expanded PTFE sheets
  • Excellent bolt torque retention
  • Withstands a wide range of chemicals for extended service life in a wide variety of applications
  • Offers some of the largest sheet sizes in the industry
  • Improved material utilization reduces waste
  • Branding and color coding reduces misapplication
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
1/2 in
Fits Pipe Size
1/2 in
Pressure Class
150#
Pressure - Maximum
1200 psi
Thickness
0.0625 in
Characteristics & Features
Collection
GYLON® Style 3510
Color Finish Category
Whites
Color Finish Name
Off White
Fitting Type
Gasket
Material
Rubber
Material Type
PTFE with Barium Sulfate
Electrical & Operational Information
Maximum Temperature
500
Minimum Temperature
-450
Warranty & Product Information
Application
Commercial, Industrial
ASTM
ASTM D-149, ASTM D-1708, ASTM D-792, ASTM F-36, ASTM F-38, ASTM F-433, ASTM F-586
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No