3/25 in. Tip
3/25 in. Tip
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carbide point for the Dremel engraver
- Use this point for normal applications
- Bit for Dremel 290-01
- Create fine lines to deep grooves
Specifications
- Application:
- Cutting
- Length:
- 3/25 in
- Material:
- Carbide
- Product Type:
- Tip
- Size:
- 1/8 in
- Tool Type:
- Cutter
- UPC:
- 080596099244