This product requires certification to purchase.

3 x 3-1/2 in. Stainless Steel Repair Clamp

Dresser Inc

Handiband® Style 118 3 x 3-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #D01180315009
  • Item #1332360
  • Manufacturer Part #0118-0315-009
3.5 out of 5 Customer Rating
Dresser Inc

Handiband® Style 118 3 x 3-1/2 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #D01180315009
  • Item #1332360
  • Manufacturer Part #0118-0315-009
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • The Dresser style 118 Hand band clamp is a field-proven, low cost band-type repair clamp for quick repair of small leaks and holes in steel gas piping
  • Installation is fast and easy. Simply wrap the clamp around the pipe with gasket centered over the leaking area, drop the bolt heads through the slotted lugs and tightenthe nuts
  • Compression of the large size gasket seals the leak completely and permanently
  • Note: Style 118’s do not create a 360° seal around the pipe
  • Individual components of the style 118 clamp are carefully engineered and constructed with lugs of ductile iron and bolts plated for long life and durability
  • The Style 118 clamp is made of stainless steel for corrosion resistance in lengths of 3, 6 and 12”
  • The rubber compounded gasket offers resistance to oil, aromatic and aliphatic hydrocarbons, condensates, gasoline and natural gas
  • These gaskets retain their resilience for the life of the pipeline
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3 in
Length
3-1/2 in
Range (in)
3.5 in
Weight
1.2 lb
Characteristics & Features
Collection
Handiband® Style 118
Material
Ductile Iron, Stainless Steel
Material Type
304, 18-8
Warranty & Product Information
Application
Industrial, Steel Pipe
ASTM
ASTM A-307, ASTM A-536
NSF Certified
No
Product Type
Repair Clamp
UL Listed
No