This product requires certification to purchase.

3/16 in. Straight Sheet Metal Screw Machine Drill Bit

Drillco

Series 300 3/16 in. Straight Sheet Metal Screw Machine Drill Bit

  • Fast #
  • Part #D300A112
  • Item #7784590
  • Manufacturer Part #300A112
4.7 out of 5 Customer Rating
Brand image
Drillco

Series 300 3/16 in. Straight Sheet Metal Screw Machine Drill Bit

  • Fast #
  • Part #D300A112
  • Item #7784590
  • Manufacturer Part #300A112
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High-speed steel tools are good for most general purpose applications, offering a combination of hardness and toughness for wear resistance
  • Manufactured to NAS Type C Specifications.
  • Heavy-Duty construction, with 135 split point, allows for easy penetration in a wide array of applications.
  • Requires Certification
Dimensions & Measurements
Bit Length
2-3/16
Bit Sizes
3/16 in
Drilling Depth (in)
1-1/8 in
Length
2-3/16 in
Weight
0.013 lb
Characteristics & Features
Coating
Black Oxide
Collection
Series 300
Color Finish Name
Black Oxide
Drill Bit Type
Screw Machine
Magnetic
No
Material
High Speed Steel
Material Type
M2
Shank Style
Straight
Tool Type
Drill Bit
Warranty & Product Information
Application
General Purpose
UL Listed
No
UPC
045996993929