This product requires certification to purchase.

30-1/2 in. x 34-1/2 in. Plastic Condensate Drain Pan

Drip Tite

30-1/2 in. x 34-1/2 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #DSWDP134
  • Item #4122812
  • Manufacturer Part #SWDP-134
5 out of 5 Customer Rating
Brand image
Drip Tite

30-1/2 in. x 34-1/2 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #DSWDP134
  • Item #4122812
  • Manufacturer Part #SWDP-134
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 30-1/2" x 34-1/2" single/stackable pan
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1/2 in
End Connection 1
FPT
End Connections
FPT
Height
30-1/2 in
Width
34-1/2 in
Characteristics & Features
Material
Plastic
Warranty & Product Information
Product Type
Pan
UPC
728028079111