This product requires certification to purchase.

Washer and Dryer Pan in Translucent White

Drip Tite

Washer and Dryer Pan in Translucent White

  • Fast #
  • Part #DCWDP133
  • Item #4122813
  • Manufacturer Part #CWDP-133
3.8 out of 5 Customer Rating
Brand image
Drip Tite

Washer and Dryer Pan in Translucent White

  • Fast #
  • Part #DCWDP133
  • Item #4122813
  • Manufacturer Part #CWDP-133
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 62-1/2" x 32-1/2" combo washer pan
  • Requires Certification
Dimensions & Measurements
Height
62-1/2 in
Width
32-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Translucent White
Material
Plastic
Warranty & Product Information
Product Type
Pan
UPC
728028079104