This product requires certification to purchase.

40 ft. x 4 in. Schedule SDR 11 IPS HDPE Pressure Pipe in Black

DriscoPlex® 4000 40 ft. x 4 in. Schedule SDR 11 IPS HDPE Pressure Pipe in Black

  • Fast #
  • Part #PEI11AP40
  • Item #1756271
  • Manufacturer Part #PEI11AP40
5 out of 5 Customer Rating

DriscoPlex® 4000 40 ft. x 4 in. Schedule SDR 11 IPS HDPE Pressure Pipe in Black

  • Fast #
  • Part #PEI11AP40
  • Item #1756271
  • Manufacturer Part #PEI11AP40
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-714, ASTM D-3035, ASTM D-3350
AWWA:
AWWA C-906
Application:
Potable Water, Reclaimed Water, Water, Sewer, Drainage, Irrigation
Collection:
DriscoPlex® 4000
Color Finish Name:
Black
Diameter - Outside:
4-1/2 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
40 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
4 in
Pressure Class:
200 psi
Schedule Class:
SDR 11
UL Listed:
No
Wall Thickness:
0.409 in