This product requires certification to purchase.

1/2 in. Forged Steel Threaded Check Valve

DSI Forum Energy Technologies

Figure 4321 1/2 in. Forged Steel Threaded Check Valve

  • Fast #
  • Part #D4321A818D
  • Item #2971657
  • Manufacturer Part #4321A818 1/2
4.4 out of 5 Customer Rating
Brand image
DSI Forum Energy Technologies

Figure 4321 1/2 in. Forged Steel Threaded Check Valve

  • Fast #
  • Part #D4321A818D
  • Item #2971657
  • Manufacturer Part #4321A818 1/2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
3-1/5 in
Pressure Class
800#
Valve Size
1/2 in
Weight
3.09 lb
Characteristics & Features
Collection
Figure 4321
Material
Forged Steel, Stainless Steel, Cobalt-Chromium Alloy
Material Type
410, Stellite
Valve Body Material
Forged Steel
Valve Body Style
Lift
Valve Bonnet Type
Bolted
Valve Disc Material
410 Stainless Steel
Valve Port Opening
Standard Port
Valve Seat Material
Stellite
Valve Type
Piston Check Valve
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI B16.10, ANSI B16.11, ANSI B16.34, ANSI B16.5, ANSI B31.3
API
API 598, API 602
ASME
ASME B1.20.1, ASME B16.10, ASME B16.11, ASME B16.34, ASME B16.5, ASME B31.3
ASTM
ASTM A-105N, ASTM A-182 Grade F6, ASTM A-193 Grade B7M, ASTM A-194 Grade 2HM
MSS
MSS SP-25, MSS SP-6
Recommended Valve Application
Residential