This product requires certification to purchase.

16 in. Stainless Steel Pneumatic Cylinder Knife Gate Valve

DSS Valves

16 in. Stainless Steel Pneumatic Cylinder Knife Gate Valve

  • Fast #
  • Part #DSV1S16SSAF1XPC
  • Item #10091937
  • Manufacturer Part #SV1S16-SS-SS-AF/1-PC16S-S32
3.5 out of 5 Customer Rating
Brand image
DSS Valves

16 in. Stainless Steel Pneumatic Cylinder Knife Gate Valve

  • Fast #
  • Part #DSV1S16SSAF1XPC
  • Item #10091937
  • Manufacturer Part #SV1S16-SS-SS-AF/1-PC16S-S32
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Valve Size
16 in
Characteristics & Features
Material
Stainless Steel
Material Type
Aflas
Valve Body Material
Stainless Steel
Valve Operator
Pneumatic Cylinder
Valve Seat Material
Aflas
Valve Type
Knife Gate Valve