This product requires certification to purchase.

1 in. x 10 ft. 18 ga Galvanized Strap

Ductmate

1 in. x 10 ft. 18 ga Galvanized Strap

  • Fast #
  • Part #D1STGA18
  • Item #1350174
  • Manufacturer Part #1STGA18
3.8 out of 5 Customer Rating
Brand image
Ductmate

1 in. x 10 ft. 18 ga Galvanized Strap

  • Fast #
  • Part #D1STGA18
  • Item #1350174
  • Manufacturer Part #1STGA18
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Standard galvanized
  • Piston, seal ring, and key
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
18 ga
Length
10 ft
Width
1 in
Characteristics & Features
Coating
Galvanized
Color Finish Name
Metallic
Material
Steel
Warranty & Product Information
ASTM
ASTM A-653
UPC
747548000153