This product requires certification to purchase.

1 in. x 10 ft. 22 ga Hanger Strap

Ductmate

1 in. x 10 ft. 22 ga Hanger Strap

  • Fast #
  • Part #D1STGA22
  • Item #2833574
  • Manufacturer Part #1STGA22
5 out of 5 Customer Rating
Brand image
Ductmate

1 in. x 10 ft. 22 ga Hanger Strap

  • Fast #
  • Part #D1STGA22
  • Item #2833574
  • Manufacturer Part #1STGA22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Convenient carrying handle
  • Easy to dispense box design
  • Standard galvanized
  • Perfect for small or difficult installations
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
22 ga
Length
10 ft
Width
1 in
Characteristics & Features
Coating
Galvanized
Warranty & Product Information
Application
Heating, Air Conditioning
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Hanger Strap
UL Listed
No
UPC
747548016475