This product requires certification to purchase.

100 ft. Duct Connector Spiralwind with Outer Ring

Ductmate

100 ft. Duct Connector Spiralwind with Outer Ring

  • Fast #
  • Part #DPFC4NGA
  • Item #1947629
  • Manufacturer Part #PFC4NGA
5 out of 5 Customer Rating
Brand image
Ductmate

100 ft. Duct Connector Spiralwind with Outer Ring

  • Fast #
  • Part #DPFC4NGA
  • Item #1947629
  • Manufacturer Part #PFC4NGA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For the connections between equipment and duct sections
  • Commercial grade applications
  • Isolates vibration and noise to the source
  • Extremely strong fabric
  • Airtight and waterproof
  • Available in a variety of locks, alloys and widths
  • Fabric meets UL214
  • Designed to meet NFPA 90A & 90B
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
24 ga
Length
100 ft
Width
4 in
Characteristics & Features
Material
Steel, Plastic
Material Type
Neoprene
Warranty & Product Information
ASTM
ASTM A653-94-G60
UL Listed
No
UPC
747548001563