12 in. Cammed Press-On Access Door
12 in. Cammed Press-On Access Door
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Low pressure applications
- Rectangular ductwork
- Double sided neoprene gasket for fast installation
- Gaskets are UL 94HF1 listed
- Service temperature of -20°F to 200°F
- Insulated with high density fiberglass insulation
Specifications
- Gauge (metal):
- 24
- Length:
- 12
- Material:
- Steel
- Panel Size:
- 12 in x 12 in
- Product Type:
- Access Door
- UPC:
- 747548024524
- Width:
- 12