This product requires certification to purchase.

12 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel Round

Ductmate

12 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel Round

  • Fast #
  • Part #GCNS2PR12GA26D38
  • Item #7406815
  • Manufacturer Part #GCNS2PR12GA26D38
4.8 out of 5 Customer Rating
Brand image
Ductmate

12 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel Round

  • Fast #
  • Part #GCNS2PR12GA26D38
  • Item #7406815
  • Manufacturer Part #GCNS2PR12GA26D38
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification
Dimensions & Measurements
Diameter
12 in
Gauge (metal)
26 ga
Height
10 in
Length
13-3/4 in
Characteristics & Features
Coating
Galvanized
Material
Aluminum, Steel, Stainless Steel
Vent Duct Shape
Round