This product requires certification to purchase.

120 in. 24 ga Galvanized Steel Standing S Cleat

Ductmate

120 in. 24 ga Galvanized Steel Standing S Cleat

  • Fast #
  • Part #DSSGA24
  • Item #2972267
  • Manufacturer Part #SSGA24
5 out of 5 Customer Rating
Brand image
Ductmate

120 in. 24 ga Galvanized Steel Standing S Cleat

  • Fast #
  • Part #DSSGA24
  • Item #2972267
  • Manufacturer Part #SSGA24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Available Galvanized Stainless Steel or Aluminum
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
24 ga
Length
120 in
Width
1 in
Characteristics & Features
Coating
Galvanized
Duct Cleat Shape
Standing S Cleat
Material
Steel
Warranty & Product Information
UPC
747548016420