This product requires certification to purchase.

18 in. Cammed Press-On Access Door

Ductmate

18 in. Cammed Press-On Access Door

  • Fast #
  • Part #DFDPC18GA
  • Item #1389917
  • Manufacturer Part #FDPC18GA
5 out of 5 Customer Rating
Brand image
Ductmate

18 in. Cammed Press-On Access Door

  • Fast #
  • Part #DFDPC18GA
  • Item #1389917
  • Manufacturer Part #FDPC18GA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Low pressure applications
  • Rectangular ductwork
  • Double sided Neoprene gasket for fast installation
  • Gaskets are UL 94HF1 listed
  • Service temperature of -20°F to 200°F
  • Insulated with high density Fiberglass insulation
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
24 ga
Length
18 in
Panel Size
18 in x 18 in
Width
18 in
Characteristics & Features
Material
Steel
Warranty & Product Information
UPC
747548024616