This product requires certification to purchase.

250# Steel Hanger (Box of 120 Pieces)

Ductmate

250# Steel Hanger (Box of 120 Pieces)

  • Fast #
  • Part #DCS250
  • Item #9664563
  • Manufacturer Part #CS250
3.6 out of 5 Customer Rating
Brand image
Ductmate

250# Steel Hanger (Box of 120 Pieces)

  • Fast #
  • Part #DCS250
  • Item #9664563
  • Manufacturer Part #CS250
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Engineered for strength and durability
  • Fast and easy installation
  • Versatile hanging options for nearly every application
  • Requires Certification

Documents

Dimensions & Measurements
Allowable Load
250#
Height
1-1/4 in
Length
1-3/4 in
Package Quantity
Box of 120
Characteristics & Features
Brand Model Compatibility
Cable Shark
Color Finish Name
Grey
Material
Steel
Warranty & Product Information
Product Type
Hanger
UPC
747548448795