This product requires certification to purchase.

36 in. Film Duct Cover

Ductmate

ProGuard™ 36 in. Film Duct Cover

  • Fast #
  • Part #DPG36B2M
  • Item #7000420
  • Manufacturer Part #PG36B-2M
5 out of 5 Customer Rating
Brand image
Ductmate

ProGuard™ 36 in. Film Duct Cover

  • Fast #
  • Part #DPG36B2M
  • Item #7000420
  • Manufacturer Part #PG36B-2M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Heavy-duty grade for superior performance
  • Standard grade for light applications
  • High-tack and low-tack adhesive coating
  • Leaves no sticky residue on ductwork
  • Elongation up to 600%
  • Excellent strength with convenient pliability
  • Requires Certification

Documents

Dimensions & Measurements
Length
200 ft
Thickness
2 mil
Width
36 in
Characteristics & Features
Collection
ProGuard™
Material
Plastic
Material Type
Acrylic, Polyethylene
Warranty & Product Information
Product Type
Duct Wrap
UPC
747548319750