This product requires certification to purchase.

6 in. x 25 ft. Silver Uninsulated Flexible Air Duct

Dundas Jafine

6 in. x 25 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #DAF625UL
  • Item #9756523
  • Manufacturer Part #AF625UL
4.4 out of 5 Customer Rating
Brand image
Dundas Jafine

6 in. x 25 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #DAF625UL
  • Item #9756523
  • Manufacturer Part #AF625UL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 162
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Length
25 ft
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Insulated
No
Material
Aluminum
Vent Duct Shape
Round
Electrical & Operational Information
Temperature Range
Up to 250 Deg F
Warranty & Product Information
UL Listed
UL 181
UPC
060672136063