This product requires certification to purchase.

Lightweight PVC Knee Boot with Plain Toe Black Size 10

Dunlop

Chesapeake Lightweight PVC Knee Boot with Plain Toe Black Size 10

  • Fast #
  • Part #O8677510
  • Item #7682048
  • Manufacturer Part #86775-10
5 out of 5 Customer Rating
Brand image
Dunlop

Chesapeake Lightweight PVC Knee Boot with Plain Toe Black Size 10

  • Fast #
  • Part #O8677510
  • Item #7682048
  • Manufacturer Part #86775-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Ideal for general maintenance and utility work where waterproof protection is needed
  • Lightweight modern design 25% lighter than classic PVC boots
  • Boots feature a pull tab for easy donning and doffing
  • Sloped comfort rim
  • Energy absorbing BAY-LOC outsole with channels to repel water
  • Plain toe
  • Steel toe style complies with ASTM F2413-11 M 1/75 C/75
  • Requires Certification

Documents

Dimensions & Measurements
Shoe Size
10
Weight
3.8 lb
Characteristics & Features
Collection
Chesapeake
Color Finish Name
Black
Gender
Mens
Material
Plastic
Material Type
PVC
Warranty & Product Information
ASTM
ASTM F-2413 2011 M I/75 C/75