This product requires certification to purchase.

1 x 11 in. Schedule 80 PVC Nipple

Dura Plastic

1 x 11 in. Schedule 80 PVC Nipple

  • Fast #
  • Part #P80NG11
  • Item #9645066
  • Manufacturer Part #P80NG11
3.3 out of 5 Customer Rating
Brand image
Dura Plastic

1 x 11 in. Schedule 80 PVC Nipple

  • Fast #
  • Part #P80NG11
  • Item #9645066
  • Manufacturer Part #P80NG11
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
11 in
Characteristics & Features
Fitting Type
Nipple, Straight
Material
Plastic
Material Type
PVC
Schedule Class
80
Warranty & Product Information
Origin
Domestic