This product requires certification to purchase.

1.5V 303/357 Silver Oxide Battery 3-Pack

Duracell

1.5V 303/357 Silver Oxide Battery 3-Pack

  • Fast #
  • Part #DD303357B3PK
  • Item #4916209
  • Manufacturer Part #4133366129
4.8 out of 5 Customer Rating
Brand image
Duracell

1.5V 303/357 Silver Oxide Battery 3-Pack

  • Fast #
  • Part #DD303357B3PK
  • Item #4916209
  • Manufacturer Part #4133366129
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Inner Pack: 6 Case: 6 Pallet: 7200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ideal for specialty devices such as watches, calculators, medical devices and more.
  • Engineered for long lasting performance.
  • Duracell guarantees these batteries against defects in material and workmanship.
  • #1 Trusted Battery Brand.
  • 4 year average shelf life
  • Requires Certification
Dimensions & Measurements
Height
3-1/2 in
Length
1/4 in
Package Quantity
Pack of 3
Weight
0.02 lb
Width
1-3/4 in
Characteristics & Features
Battery Size
303, 357
Electrical & Operational Information
Temperature Range
0 to 60 Deg C (32 to 140 Deg F)
Volts
1.5V
Warranty & Product Information
ANSI
ANSI C18.1M Part 1, ANSI C18.1M Part 2, ANSI C18.4
Battery Application Type
General
UPC
041333661292