This product requires certification to purchase.

9V Alkaline Battery 12-Pack

Duracell

Procell® 9V Alkaline Battery 12-Pack

  • Fast #
  • Part #DPC1604
  • Item #4631239
  • Manufacturer Part #4133352748
4.5 out of 5 Customer Rating
Brand image
Duracell

Procell® 9V Alkaline Battery 12-Pack

  • Fast #
  • Part #DPC1604
  • Item #4631239
  • Manufacturer Part #4133352748
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 17280
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Reliable Performance
  • Excellent resistance to corrosion
  • Designed to meet all major quality, safety and environmental standards
  • Requires Certification
Dimensions & Measurements
Depth
7/10 in
Height
1-9/10 in
Length
1-1/25 in
Package Quantity
Pack of 12
Weight
1.6 oz
Width
7/10 in
Characteristics & Features
Battery Size
9V
Battery Type
Alkaline
Collection
Procell®
Color Finish Name
Grey
Smart Home Enabled
No
Electrical & Operational Information
Average Life
5 yr
Temperature Range
-4 to 130 Deg F (-20 to 54 Deg C)
Warranty & Product Information
ANSI
ANSI C18.1M Part 2
Battery Application Type
Carbon Monoxide Detectors, Medical Devices, Microphones, Multimeters, Radios
CE Approved
No
UL Listed
No
UPC
041333526485