This product requires certification to purchase.

Alkaline Lantern 908 Batteries, 6V, 7-year Shelf Life

Duracell

Procell® Alkaline Lantern 908 Batteries, 6V, 7-year Shelf Life

  • Fast #
  • Part #DPX908
  • Item #12385843
  • Manufacturer Part #4133305618
4.9 out of 5 Customer Rating
Brand image
Duracell

Procell® Alkaline Lantern 908 Batteries, 6V, 7-year Shelf Life

  • Fast #
  • Part #DPX908
  • Item #12385843
  • Manufacturer Part #4133305618
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The PROCELL® 908 ALKALINE LANTERN Battery is purposely built for professionals who rely on their gear in demanding environments
  • Whether you’re powering electric torches for security patrols or lanterns for emergency response, the Lantern-908 delivers long lasting, dependable energy that stands up to the toughest conditions.
  • Engineered with alkaline-manganese dioxide chemistry, the Lantern 908 ensures consistent voltage and power output, making it the trusted choice for high-drain applications where performance can’t be compromised.
  • 7-Year Shelf-Life Guarantee
  • Wide Temperature Range: from -4°F to 130°F
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-1/2 in
Length
2-3/5 in
Width
2.600 in
Characteristics & Features
Battery Type
Alkaline
Collection
Procell®
Color Finish Name
Red
Electrical & Operational Information
Average Life
7 yr
Volts
6V
Warranty & Product Information
Battery Application Type
General Purpose
Type
DPX908
UPC
041333056180