This product requires certification to purchase.

CR2025 Size 3V Lithium Battery (Pack of 5)

This product has been replaced by

No image available
Duracell 3V Lithium Coin Battery - Pack of 5
Manufacturer Part #4133304828
Duracell

Procell® CR2025 Size 3V Lithium Battery (Pack of 5)

  • Fast #
  • Part #DPC2025
  • Item #8940989
  • Manufacturer Part #4133303458
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Duracell 3V Lithium Coin Battery - Pack of 5
Manufacturer Part #4133304828
Duracell

Procell® CR2025 Size 3V Lithium Battery (Pack of 5)

  • Fast #
  • Part #DPC2025
  • Item #8940989
  • Manufacturer Part #4133303458
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 40 Pallet: 14400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ideal for professional devices, such as security sensors, home automation, remote controls, blood glucometers, key fob, retail price monitoring systems, utility metering, wireless sensors, supply chain tracking, industrial meter and instruments.
  • Recommended for scheduled battery replacement programs
  • Designed for intermittent use
  • Meets all major quality, safety and environmental standards
  • 10 year average shelf life
  • Lower operating costs due to fewer battery replacements
  • Requires Certification

Specifications

ANSI:
ANSI 5003LC, ANSI 5004LC
Battery Application Type:
Calculators, Key Fobs, Medical Devices, Security and Fitness Devices, Toys, Watches
Battery Size:
CR2025
Battery Type:
Lithium
CE Approved:
No
Collection:
Procell®
Package Quantity:
Pack of 5
Smart Home Enabled:
No
Temperature Range:
-4 to 140 Deg F (-20 to 60 Deg C)
UL Listed:
No
UPC:
041333034584
Volts:
3V
Weight:
0.084 oz
Width:
3/32 in