This product requires certification to purchase.

CR2032 Size 3.2V Lithium Battery (Pack of 5)

Duracell

Procell® CR2032 Size 3.2V Lithium Battery (Pack of 5)

  • Fast #
  • Part #DPC2032
  • Item #8940987
  • Manufacturer Part #4133303459
3.2 out of 5 Customer Rating
Brand image
Duracell

Procell® CR2032 Size 3.2V Lithium Battery (Pack of 5)

  • Fast #
  • Part #DPC2032
  • Item #8940987
  • Manufacturer Part #4133303459
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 40 Pallet: 14400
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Ideal for professional devices, such as security sensors, home automation, remote controls, blood glucometers, key fob, retail price monitoring systems, utility metering, wireless sensors, supply chain tracking, industrial meter and instruments.
  • Recommended for scheduled battery replacement programs
  • Designed for intermittent use
  • Meets all major quality, safety and environmental standards
  • 10 year average shelf life
  • Lower operating costs due to fewer battery replacements
  • Requires Certification
Dimensions & Measurements
Package Quantity
Pack of 5
Weight
0.10 oz
Width
1/8 in
Characteristics & Features
Battery Size
CR2032
Battery Type
Lithium
Collection
Procell®
Smart Home Enabled
No
Electrical & Operational Information
Temperature Range
-4 to 140 Deg F (-20 to 60 Deg C)
Volts
3.2V
Warranty & Product Information
ANSI
ANSI 5003LC, ANSI 5004LC
Battery Application Type
Calculators, Key Fobs, Medical Devices, Security and Fitness Devices, Toys, Watches
CE Approved
No
UL Listed
No
UPC
041333034591