This product requires certification to purchase.

Lithium 223 Battery, 6V, 10-year Shelf Life

Duracell

Procell® Lithium 223 Battery, 6V, 10-year Shelf Life

  • Fast #
  • Part #DPX223
  • Item #12169465
  • Manufacturer Part #DPX223
4.9 out of 5 Customer Rating
Brand image
Duracell

Procell® Lithium 223 Battery, 6V, 10-year Shelf Life

  • Fast #
  • Part #DPX223
  • Item #12169465
  • Manufacturer Part #DPX223
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • POWER FOR A WIDE RANGE OF DEVICES – The Procell 223 6 Volt High Power Lithium battery is designed for use in a variety of compatible devices like digital cameras, lighting equipment, and other electronics
  • LONG-LASTING POWER – Procell high power 223 Lithium batteries were developed to provide reliable performance for your specialty devices
  • GUARANTEED FOR 10 YEARS IN STORAGE – Procell 223 High Power Lithium batteries are guaranteed for 10 years in storage, so you can be confident these batteries will be ready when you need them
  • BUILT FOR RELIABLE PERFORMANCE in a wide range of high-powered devices, the 223 is equivalent to 6V CRP2, DL223, and EL223 battery types
  • Requires Certification

Documents

Characteristics & Features
Battery Size
6V
Battery Type
Lithium
Brand Model Compatibility
Procell
Collection
Procell®
Color Finish Name
Red
Electrical & Operational Information
Average Life
10 yr
Volts
6V
Warranty & Product Information
Battery Application Type
General Purpose
Type
DPX223