This product requires certification to purchase.

Lithium Coin Intense 2025 Batteries, 3V, 10-year Shelf Life, Tearstrip Pack of 5

Duracell

Procell® Lithium Coin Intense 2025 Batteries, 3V, 10-year Shelf Life, Tearstrip Pack of 5

  • Fast #
  • Part #DPX2025
  • Item #12385840
  • Manufacturer Part #DPX2025
4.6 out of 5 Customer Rating
Brand image
Duracell

Procell® Lithium Coin Intense 2025 Batteries, 3V, 10-year Shelf Life, Tearstrip Pack of 5

  • Fast #
  • Part #DPX2025
  • Item #12385840
  • Manufacturer Part #DPX2025
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 40 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ideal for professional devices, such as security sensors, home automation, remote controls, blood glucometers, key fob, retail price monitoring systems, utility metering, wireless sensors, supply chain tracking, industrial meter and instruments.
  • High energy density (3V) with a flat and low self-discharge.
  • Design, safety, manufacturing, and qualification follow Procell's stringent battery standards, which incorporate parts of the ANSI and IEC battery standards.
  • Economically packaged.
  • 10 year average shelf life
  • Lower operating costs due to fewer battery replacements
  • Child safety: tamper-proof pack with double blister so that it is impossible for a child to open without scissors and a bitter taste layer applied on the back of the cell to discourage swallowing.
  • Requires Certification

Documents

Dimensions & Measurements
Height
63/1000 in
Length
787/1000 in
Characteristics & Features
Battery Size
3V
Battery Type
Lithium
Brand Model Compatibility
Procell
Collection
Procell®
Color Finish Name
Red
Electrical & Operational Information
Average Life
10 yr
Volts
3V
Warranty & Product Information
Battery Application Type
General Purpose
Type
DPX2025
UPC
041333048284