This product requires certification to purchase.

Lithium Coin Intense 2032 Batteries, 3V, 10-year Shelf Life, Tearstrip Pack of 5

Duracell

Procell® Lithium Coin Intense 2032 Batteries, 3V, 10-year Shelf Life, Tearstrip Pack of 5

  • Fast #
  • Part #DPX2032
  • Item #11643591
  • Manufacturer Part #4133304827
3.5 out of 5 Customer Rating
Brand image
Duracell

Procell® Lithium Coin Intense 2032 Batteries, 3V, 10-year Shelf Life, Tearstrip Pack of 5

  • Fast #
  • Part #DPX2032
  • Item #11643591
  • Manufacturer Part #4133304827
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Ideal for professional devices, such as security sensors, home automation, remote controls, blood glucometers, key fob, retail price monitoring systems, utility metering, wireless sensors, supply chain tracking, industrial meter and instruments.
  • High energy density (3V) with a flat and low self-discharge.
  • Design, safety, manufacturing, and qualification follow Procell's stringent battery standards, which incorporate parts of the ANSI and IEC battery standards.
  • Economically packaged.
  • 10 year average shelf life
  • Lower operating costs due to fewer battery replacements
  • Child safety: tamper-proof pack with double blister so that it is impossible for a child to open without scissors and a bitter taste layer applied on the back of the cell to discourage swallowing.
  • Requires Certification

Documents

Dimensions & Measurements
Height
7-8/25 in
Length
4/25 in
Width
2.360 in
Characteristics & Features
Battery Size
2032
Battery Type
Lithium
Collection
Procell®
Color Finish Name
Red
Electrical & Operational Information
Average Life
10 yr
Temperature Range
-30 to 70 Deg C (-22 to 158 Deg F)
Volts
3V
Warranty & Product Information
ANSI
ANSI 5004LC
Battery Application Type
General Purpose
Type
DPX2032
UPC
041333048277