This product requires certification to purchase.

1.5 Ton - 14.3 SEER2 - Heat Pump - R-454B

Durastar

1.5 Ton - 14.3 SEER2 - Heat Pump - R-454B

  • Fast #
  • Part #DRHP14B18AJ1ANA
  • Item #10491014
  • Manufacturer Part #DRHP14B18AJ1ANA
5 out of 5 Customer Rating
Brand image
Durastar

1.5 Ton - 14.3 SEER2 - Heat Pump - R-454B

  • Fast #
  • Part #DRHP14B18AJ1ANA
  • Item #10491014
  • Manufacturer Part #DRHP14B18AJ1ANA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Fully Louvered Steel Cabinet
  • Two-Stage Scroll Compressor
  • 7MM Condenser Copper Coil
  • Inverted Reversing Valve
  • Easily Accessible Control Box
  • Designed for Sustainability with Low GWP
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
2401 ft3/min
Height
25-3/16 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
3/4 in
Tonnage
1.5 Ton
Weight
163 lb
Width
29-9/16 in
Characteristics & Features
A2L Compatible
Yes
Communicating
Non-Communicating
Compressor Type
Scroll
EER2
9
EER2 Range
0 - 10.5
Factory Std. Refrigerant Charge
83 oz
HSPF2 Range
7.5 - 25.0
Number of Condenser Fan Motors
1
Refrigerant
R-454B
SEER2
14.3
SEER2 Range
14.3 - 15.1
Electrical & Operational Information
BTU
18000
BTU Cooling Rating
18000 Btu/h
Decibel Rating (dB)
73 dB
Maximum Overcurrent Protection (MOP)
20
MBH
18
Minimum Circuit Ampacity (MCA)
13
Phase
Single Phase
Power Source
Electric
Rated Load Amps (RLA)
10
Volts
208/230V
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
HSPF2
7.5
UL Listed
Yes
UPC
662021690945