This product requires certification to purchase.

1.5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1

Durastar

1.5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #DRACS14B18AJ1ANA
  • Item #11696743
  • Manufacturer Part #DRACS14B18AJ1ANA
4.2 out of 5 Customer Rating
Brand image
Durastar

1.5 Ton - 14.3 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1

  • Fast #
  • Part #DRACS14B18AJ1ANA
  • Item #11696743
  • Manufacturer Part #DRACS14B18AJ1ANA
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Small chassis design for tight spaces
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Height
24-1/4 in
Liquid Line (OD)
3/8 in
Suction Line (OD)
5/8 in
Tonnage
1.5 Ton
Characteristics & Features
A2L Compatible
Yes
Refrigerant
R-454B
Refrigeration Control Type
TXV
SEER2
14.3
SEER2 Range
14.3 - 15.1
Electrical & Operational Information
AMP
12
BTU
18000
BTU Cooling Rating
18000 Btu/h
Compressor Stages
Single Stage
Decibel Rating (dB)
70 dB
MBH
18
Phase
Single Phase
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
DRACS14B18AJ1ANA