This product requires certification to purchase.

10,000 BTU Through the Wall Room Air Conditioner with Sleeve - Cool Only

Durastar

10,000 BTU Through the Wall Room Air Conditioner with Sleeve - Cool Only

  • Fast #
  • Part #DRTAC102XNA1SLVC
  • Item #10873559
  • Manufacturer Part #DRTAC102XNA1SLVC
5 out of 5 Customer Rating
Brand image
Durastar

10,000 BTU Through the Wall Room Air Conditioner with Sleeve - Cool Only

  • Fast #
  • Part #DRTAC102XNA1SLVC
  • Item #10873559
  • Manufacturer Part #DRTAC102XNA1SLVC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Wall Sleeve included
  • The included remote control allows you to comfortably control your desired cooling settings on the go!
  • Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
  • Less obtrusive design compared to a window unit's that stick out of your window.
  • Wall size must have a minimum width of 25-1/2" and 15-1/4" height
  • Two year warranty
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
10000 Btu/h
CEC Compliant:
For Sale in CA
Color Finish Name:
White
Dehumidification:
2.7
Fan Speeds:
3
Height:
14-1/2 in
Installation Type:
Through The Wall
Max CFM:
275 cfm
Plug Type:
6-15P
Product Type:
Through the Wall Air Conditioner
Refrigerant:
R-32
Sleeve Type:
Wall
Volts:
208/230V
Weight:
67.9 lb
Width:
24-1/4 in