This product requires certification to purchase.

Through the Wall Room Air Conditioner Wall Sleeve

Durastar

Through the Wall Room Air Conditioner Wall Sleeve

  • Fast #
  • Part #DRWTCSLV
  • Item #10384220
  • Manufacturer Part #DRWTCSLV
5 out of 5 Customer Rating
Brand image
Durastar

Through the Wall Room Air Conditioner Wall Sleeve

  • Fast #
  • Part #DRWTCSLV
  • Item #10384220
  • Manufacturer Part #DRWTCSLV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Wall sleeve is for through the wall units only
  • Window and casement units have louvered sides and rear that need proper outside ventilation and airflow
  • AC provides supplemental heating ideal for small spaces, delivering a gentle 20–35°F supply-air temperature rise-best used as comfort or top-off heating rather than primary heat in cold weather.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
17-1/2 in
Height
15-1/4 in
Weight
27.5 lb
Width
25-1/2 in
Characteristics & Features
A2L Compatible
Yes
Brand Model Compatibility
DRTAC081XNA1, DRTAC101XNA1, DRTAC102XNA1, DRTAC121XNA1, DRTAC122XNA1, DRTAC142XNA1, DRTHC081XNA1, DRTHC102XNA1, DRTHC122XNA1, DRTHC142XNA1
Color Finish Category
Whites
Color Finish Name
White
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant
R-32
Warranty & Product Information
Product Type
Sleeve
Type
DRWTCSLV
UPC
781889983669