10,000 BTU Through the Wall Room Air Conditioner with Sleeve - Cool Only
10,000 BTU Through the Wall Room Air Conditioner with Sleeve - Cool Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
Durastar 10,000 BTU Through the Wall Room Air Conditioner - Cool Only
Part #DRTAC101XNA1
Durastar Through the Wall Room Air Conditioner Wall Sleeve
Part #DRWTCSLV
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Wall Sleeve included
- The included remote control allows you to comfortably control your desired cooling settings on the go!
- Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
- Less obtrusive design compared to a window unit's that stick out of your window.
- Wall size must have a minimum width of 25-1/2" and 15-1/4" height
- Two year warranty
- AC provides supplemental heating ideal for small spaces, delivering a gentle 20–35°F supply-air temperature rise-best used as comfort or top-off heating rather than primary heat in cold weather.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 10000 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- White
- Dehumidification:
- 2.5
- Fan Speeds:
- 3
- Height:
- 14-1/2
- Installation Type:
- Through The Wall
- Max CFM:
- 251
- Plug Type:
- 5-15P
- Product Type:
- Through the Wall Air Conditioner
- Refrigerant:
- R-32
- Sleeve Type:
- Wall
- Type:
- DURDRTAC101XNA1SLV
- Volts:
- 115V
- Weight:
- 67.2
- Width:
- 24-1/4