This product requires certification to purchase.

11-15/16 in. Blower Wheel

Durastar

11-15/16 in. Blower Wheel

  • Fast #
  • Part #DR703014
  • Item #8964301
  • Manufacturer Part #703014
4.8 out of 5 Customer Rating
Brand image
Durastar

11-15/16 in. Blower Wheel

  • Fast #
  • Part #DR703014
  • Item #8964301
  • Manufacturer Part #703014
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Disc Shape (Hub side): Convex
  • No. of Blades: 48
  • No. Set Screws: 1
  • Rotation Direction (Facing Hub): CW
  • Requires Certification
Dimensions & Measurements
Bore Size
1/2
Diameter
11-15/16 in
Width
11-15/16 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
UL Listed
No
UPC
662766697612